Shop All Work Tables
Little Giant
Workbench, Steel, 84" W, 36" D
Mfr # WST2-3684-36
Zoro # G2121126
product price: $758.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$758.99
Free 30-Day Returns
Key Features
- Width 84 in
- Height 36 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST2-3684-36
- Zoro # G2121126
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 36 in |
Height | 36 in |
Overall Width | 84 in |
Overall Height | 36 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Overall WxD | 84 in x 36 in |
Work Surface Depth | 36 in |
Overall Height Range | 36 in |
Overall Fixed Height | 36 in |
Height to Surface Top | 36 in |
Work Surface Width | 84 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 36 in, Overall Load Capacity 3,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- 80/20 Plastic Hinge, For 25 Series Plastic (12099)
- LOWELL Rack Recessing Bracket 4U (RRB-4)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-24)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 30 x 72" (WST1-3072-AH)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-36)
- Little Giant Work Tables