Shop All Work Tables
Little Giant
Workbench, Steel, 72" W, 36" D
Mfr # WST1-3672-36
Zoro # G2237195
product price: $550.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 36 in
- Load Capacity 4,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST1-3672-36
- Zoro # G2237195
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 36 in |
Overall Width | 72 in |
Overall Height | 36 in |
Overall Depth | 36 in |
Work Surface Depth | 36 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 36 in |
Overall Height Range | 36 in |
Overall Fixed Height | 36 in |
Height to Surface Top | 36 in |
Work Surface Width | 72 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478PT)
- DEWALT Industrial Storage Rack, 24 in D, 77 in W, 3 Shelves, Yellow (DXST10000)
- KNAPE & VOGT Closet Pole Cap, Steel, 500 lb. (CD-0019)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3588-1HDV-HG)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-LL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- DIVERSIFIED SPACES Work Station, Maple, Metal Frame, 54" D (WB12-0V)
- Little Giant Work Tables