Shop All Work Tables
Little Giant
Workbench, Steel, 72" W, 30" D
Mfr # WW3072-ADJ
Zoro # G2205668
product price: $1,100.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 28 in to 37 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WW3072-ADJ
- Zoro # G2205668
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 28 in to 37 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall Height Range | 30 in to 38 in |
Maximum Adjustable Height | 38 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Overall WxD | 72 in x 30 in |
Height Adjustment Mechanism | Bolted |
Work Surface Depth | 30 in |
Work Surface Width | 72 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (QBR-3619)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 86 (P86CH)
- 80/20 T-Slot Framing System, Double, 8 ft, Clear (1530-96)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- Little Giant Work Tables