Shop All Work Tables
Little Giant
Workbench, Steel, 72" W, 30" D
Mfr # WST2-3072-AH
Zoro # G2237159
original price:
$1,199.00
27% off
new price: $873.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$873.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 30 in
- Height 27 in to 41 in
- Load Capacity 4,000 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST2-3072-AH
- Zoro # G2237159
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 27 in to 41 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Maximum Adjustable Height | 41 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 27 in |
Work Surface Width | 72 in |
Work Surface Depth | 30 in |
Overall WxD | 72 in x 30 in |
Overall Height Range | 27 in to 41 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- CRAWFORD Hook Rafter Yel/Gry Cd2 (RH26)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Blue (30178BLUEBLANK)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-30)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 24 Deep (AMG WT-2448)
- Little Giant Work Tables