Shop All Mobile Workbenches & Workstations
This Product is Discontinued
Little Giant
Workbench, Steel, 72" W, 28-3/4" D, Height: 36" (Discontinued)
Mfr # WM-2872-E
Zoro # G8550464
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 72"
- Height 36"
- Workbench/Work Table Type Work Benches with Backstops
- Workbench/Table Surface Material Steel
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WM-2872-E
- Zoro # G8550464
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72" |
Height | 36" |
Caster Dia. | 5" |
Depth | 28" |
Details
Item | Workbenches |
Workbench/Work Table Type | Work Benches with Backstops |
Workbench/Table Surface Material | Steel |
Workbench/Table Frame Material | Steel |
Load Capacity | 1200 lb. |
No. of Shelves | 1 |
Finish | Powder Coated |
Color | Gray |
Gauge | Top: 12 ga. |
Caster Configuration | Swivel |
Caster Material | Urethane |
Includes | End Stops |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Workbench/Workstation Item | Workbench |
Workbench Item | Workbench |
Top Thickness | 12 ga. |
Workbench/Table Leg Type | Straight |
Method of Construction | Welded |
Description
Workbench/Table Surface Material Steel, Depth 28 3/4 in, Width 72 in, 1200 lb Load Capacity, Height 36 in, Color Gray, Workbench/Table Leg Type Straight, Straight Edge Type, Top Thickness 12 ga, Workbench/Table Frame Material Steel, Includes End Stops, Workbench/Table Assembly Assembled, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.