Shop All Work Tables
Little Giant
Workbench, Steel, 60" W, 36" D
Mfr # WW3660-HD-6PHFL
Zoro # G2237028
product price: $1,374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,374.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 34 in
- Load Capacity 3,600 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WW3660-HD-6PHFL
- Zoro # G2237028
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 34 in |
Caster Dia. | 6 in |
Overall Width | 60 in |
Drawer Depth | 20 in |
Drawer Height | 6 in |
Drawer Width | 26 in |
Overall Depth | 36 in |
Overall Fixed Height | 34 in |
Work Surface Depth | 36 in |
Overall WxD | 60 in x 36 in |
Work Surface Width | 60 in |
Wheel Diameter | 6 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM DISPLAY GROUP CAULK BIN SHELF BLACK 2PK (9519)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- UNITED SOLUTIONS STORAGE TOTE W/WHL 35GAL (RMAP350005)
- GRAYLINE Expandable Shlf Org Wht (40721)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- Little Giant Work Tables