Shop All Work Tables
Little Giant
Workbench, Steel, 60" W, 30" D
Mfr # WW3060-HD-6PHFL
Zoro # G2237037
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 30 in
- Height 34 in
- Load Capacity 3,600 lb
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WW3060-HD-6PHFL
- Zoro # G2237037
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 34 in |
Details
Item | Mobile Workbench |
Load Capacity | 3,600 lb |
Workbench/Table Surface Material | Steel |
Workbench/Work Table Type | Mobile |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 2 in |
Edge Type | Radius |
Gauge | 12 |
Color | Gray |
Includes | Floor Lock, Heavy Duty Drawer |
Finish | Powder Coated |
Workbench Item | Workbench |
Workbench/Workstation Item | Workbench |
Description
Workbench/Table Surface Material Steel, Depth 30 in, Width 60 in, 3,600 lb Load Capacity, Height 34 in, Color Gray, Workbench/Table Leg Type Straight, Radius Edge Type, Top Thickness 2 in, Workbench/Table Frame Material Steel, Includes Floor Lock, Heavy Duty Drawer, Workbench/Table Assembly Assembled, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Butt Fastener Assembly, 10 S (3369)
- LAVI INDUSTRIES , Scroll Finial, for 2" Tubing, Polished Brass (00-606/2)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- AZAR DISPLAYS 16"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556016)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MT3060-2)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WT2448-LL)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- Little Giant Work Tables