Shop All Work Tables
Little Giant
Workbench, Steel, 60" W, 30" D, Workbench/Table Adjustment: Leveling Feet
Mfr # WSL2-3060-AH
Zoro # G2205808
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 27 in to 41 in
- Load Capacity 4,500 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WSL2-3060-AH
- Zoro # G2205808
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 27 in to 41 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustment Mechanism | Leveling Feet |
Work Surface Width | 60 in |
Maximum Adjustable Height | 41 in |
Work Surface Depth | 30 in |
Minimum Adjustable Height | 27 in |
Height Adjustment Increments | 2 in |
Overall Height Range | 27 in to 41 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 4,500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Pin Shlf Supp Achm 1/4In (346 ANO)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- 80/20 Mesh Retainer, 2", 10 S (2493)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-30)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- AMGOOD Stainless Steel Metal Table with Undershelf, 84 Long X 14 Deep (AMG WT-1484)
- Little Giant Work Tables