Shop All Work Tables
Little Giant
Workbench, Steel, 60" W, 24" D
Mfr # WST1-2460-36
Zoro # G2237247
product price: $409.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 36 in
- Load Capacity 4,500 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST1-2460-36
- Zoro # G2237247
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Overall WxD | 60 in x 24 in |
Overall Fixed Height | 36 in |
Overall Height Range | 36 in |
Height to Surface Top | 36 in |
Height Adjustability | Fixed Height |
Work Surface Width | 60 in |
Work Surface Depth | 24 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Outlets 0, Number of Shelves 0, Overall Depth 24 in, Overall Fixed Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Blue, PK2 (5TPA9)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 126 in W, 48 in D (184809643120S)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WSL2-3072-36)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- ZORO SELECT Fixed Work Table, SS, 72" W, 30" D (4UEK2)
- Little Giant Work Tables