Shop All Work Tables
Little Giant
Workbench, Steel, 60" W, 24" D, Height: 36 in
Mfr # WSL2-2460-36
Zoro # G2205887
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$592.99
Free 30-Day Returns
Key Features
- Width 60 in
- Load Capacity 4,500 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WSL2-2460-36
- Zoro # G2205887
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 36 in |
Overall Height | 36 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Height to Surface Top | 36 in |
Overall Height Range | 36 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 24 in |
Overall WxD | 60 in x 24 in |
Work Surface Width | 60 in |
Overall Fixed Height | 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 36 in, Overall Load Capacity 4,500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- STRONG HOLD Cabinet with Access Control Keypad & Card Reader 36"W x 24"D x 78"H (36-244-PX)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-8/20)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- LITTLE GIANT Workbench, Particleboard, 72" W, 36" D (WSH2-3672-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW3060-HD-6PHFL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- PHILLOCRAFT Adj Work Table Starter, Lam, 96"W, 54"D (WS5496L)
- Little Giant Work Tables