Shop All Work Tables
Little Giant
Workbench, Steel, 48" W, 24" D
Mfr # WST1-2448-36
Zoro # G2237256
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Load Capacity 5,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WST1-2448-36
- Zoro # G2237256
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 36 in |
Overall Width | 48 in |
Overall Height | 36 in |
Overall Depth | 24 in |
Work Surface Width | 48 in |
Work Surface Depth | 24 in |
Overall Height Range | 36 in |
Overall Fixed Height | 36 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 24 in |
Height to Surface Top | 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Outlets 0, Number of Shelves 0, Overall Depth 24 in, Overall Fixed Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 3'W, Yellow (184902)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WSL2-3072-36)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- Little Giant Work Tables