Shop All Work Tables
Little Giant
Workbench, Steel, 36" W, 30" D
Mfr # WW3036
Zoro # G2205677
product price: $588.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$588.99
Free 30-Day Returns
Key Features
- Width 36 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WW3036
- Zoro # G2205677
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 34 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 36 in x 30 in |
Overall Height Range | 34 in |
Work Surface Width | 36 in |
Overall Fixed Height | 34 in |
Height to Surface Top | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in, Overall Load Capacity 10,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190RD)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (30239BLUE)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WX-3660-34)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WX-3672-34)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- Little Giant Work Tables