Shop All Workbench Tops
Little Giant
Workbench, Steel, 36" W, 30" D
Mfr # WW3036-HD-ADJ
Zoro # G3472117
product price: $948.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Top Thickness 7 ga
- Edge Type Straight
- Depth 30 in
- Color Gray
- Includes Heavy Duty Padlockable Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WW3036-HD-ADJ
- Zoro # G3472117
- Country of Origin United States
- Category Workbench Tops
Dimensions
Depth | 30 in |
Height | 28 in to 37 in |
Width | 36 in |
Drawer Height | 6 in |
Drawer Width | 26 in |
Overall Width | 36 in |
Overall WxD | 36 in x 30 in |
Height Adjustability | Adjustable Height |
Overall Depth | 30 in |
Minimum Adjustable Height | 30 in |
Drawer Depth | 20 in |
Maximum Adjustable Height | 38 in |
Overall Height Range | 30 in to 38 in |
Work Surface Depth | 30 in |
Height Adjustment Mechanism | Bolted |
Work Surface Width | 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Red (30282RED)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- ZORO SELECT Workbench Top, Butcher Block, 72x36, Radius (4KYY8)
- ZORO SELECT Workbench Top, Butcher Block, 120x30 in. (800XE4)
- GLOBAL INDUSTRIAL Workbench Top - Maple Butcher Block Safety Edge, 72 W x 36 D x 1-3/4 Thick (601369)
- ZORO SELECT Workbench Top, Wood, 72x36 in., Straight (800XH3)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Black (PBH3048-FD30I-3M3048 - B)
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- Little Giant Workbench Tops