Shop All Work Tables
Little Giant
Workbench, Particleboard, 84" W, 36" D
Mfr # WSH1-3684-36
Zoro # G2115526
product price: $832.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$832.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 36 in
- Height 36 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSH1-3684-36
- Zoro # G2115526
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 36 in |
Height | 36 in |
Overall Width | 84 in |
Overall Height | 36 in |
Overall Depth | 36 in |
Overall WxD | 84 in x 36 in |
Overall Fixed Height | 36 in |
Overall Height Range | 36 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 36 in |
Work Surface Width | 84 in |
Work Surface Depth | 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Hardboard Over Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Blue (QUS241BL)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-30)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW3036)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-42)
- Little Giant Work Tables