Shop All Work Tables
Little Giant
Workbench, Particleboard, 60" W, 36" D
Mfr # WSH2-3660-36
Zoro # G2115508
product price: $743.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Height 36 in
- Load Capacity 4,500 lb
- Workbench/Table Surface Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSH2-3660-36
- Zoro # G2115508
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 36 in |
Overall Width | 60 in |
Overall Height | 36 in |
Overall Depth | 36 in |
Height to Surface Top | 36 in |
Overall WxD | 60 in x 36 in |
Overall Height Range | 36 in |
Work Surface Width | 60 in |
Work Surface Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 36 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Hardboard Over Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 36 in, Overall Load Capacity 4,500 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Attached Lid Container, Plastic, Metal Hinge (FP143 DARK BLUE)
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WW3672-HD-6PHFL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-30)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 24" D (MT2460-2)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D (VTT-1824)
- Little Giant Work Tables