Shop All Work Tables
Little Giant
Workbench, Particleboard, 48" W, 30" D
Mfr # WSH2-3048-36
Zoro # G2115550
product price: $525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 36 in
- Load Capacity 5,000 lb
- Workbench/Table Surface Material Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSH2-3048-36
- Zoro # G2115550
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 36 in |
Details
Item | Workbench |
Load Capacity | 5,000 lb |
Workbench/Table Surface Material | Particleboard |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 1/4 in |
Edge Type | Straight |
Finish | Powder Coated |
Workbench Item | Workbench |
Color | Gray |
Includes | Lower Shelf |
Workbench/Workstation Item | Workbench |
Description
Workbench/Table Surface Material Particleboard, Depth 30 in, Width 48 in, 5,000 lb Load Capacity, Height 36 in, Color Gray, Workbench/Table Leg Type Straight, Straight Edge Type, Top Thickness 1/4 in, Workbench/Table Frame Material Steel, Includes Lower Shelf, Workbench/Table Assembly Assembled, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod, Pk5 (6YB94)
- WALLSCAPES 24 in. Avalon MDF with Veneer Overlay Floating shelf, White (WSAVLN1024WH)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WSL2-3672-AH)
- LITTLE GIANT Workbench, Particleboard, 48" W, 24" D (WSH1-2448-36)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- Little Giant Work Tables