Shop All Work Tables
Little Giant
Workbench, Butcher Block, 72" W, 30" D
Mfr # WSJ2-3072-36
Zoro # G2205957
product price: $972.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$972.99
Free 30-Day Returns
Key Features
- Width 72 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSJ2-3072-36
- Zoro # G2205957
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 37 3/4 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Overall Height Range | 37 3/4 in |
Overall WxD | 72 in x 30 in |
Height to Surface Top | 37 3/4 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 37 3/4 in |
Work Surface Width | 72 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 37 3/4 in, Overall Load Capacity 3,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Yellow Plastic Bulk Container Lid (5002008-101)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/4 in H, 24 in L, Yellow (SNX2416-7 Ylw)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WT-3072-LL)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST2-3060-36)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx30"D (VTTR-8430)
- Little Giant Work Tables