Shop All Work Tables
Little Giant
Workbench, Butcher Block, 72" W, 30" D
Mfr # WSJ2-3072-36-DR
Zoro # G2205911
product price: $1,147.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 37 3/4 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSJ2-3072-36-DR
- Zoro # G2205911
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 37 3/4 in |
Overall Width | 72 in |
Drawer Width | 13 in |
Drawer Height | 4 1/2 in |
Overall Height | 37 3/4 in |
Drawer Depth | 17 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Overall Height Range | 37 3/4 in |
Height Adjustability | Fixed Height |
Height to Surface Top | 37 3/4 in |
Overall WxD | 72 in x 30 in |
Work Surface Width | 72 in |
Overall Fixed Height | 37 3/4 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 37 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID 84 WHT Wall Standard (281200)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 120"H (RS1B080010)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- LITTLE GIANT Adjustable Workbench, 4500 lb., 30 x 60" (WST1-3060-AH)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WTS-3060-LL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 28" D (MTH1-2830-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244818-2K195)
- Little Giant Work Tables