Shop All Work Tables
Little Giant
Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35"
Mfr # WTS-3072-LL
Zoro # G2205686
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Depth 30 in
- Height 32 in to 35 in
- Load Capacity 2000 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WTS-3072-LL
- Zoro # G2205686
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 32 in to 35 in |
Details
Item | Workbench |
Load Capacity | 2000 lb |
Workbench/Table Surface Material | Butcher Block |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Adjustment | Bolted |
Workbench/Table Frame Material | Steel |
Workbench/Table Assembly | Assembled |
Top Thickness | 1 3/4 in |
Edge Type | Straight |
Workbench Item | Workbench |
Workbench/Workstation Item | Workbench |
Includes | Leg Levelers |
Color | Gray |
Finish | Powder Coated |
Description
Workbench/Table Surface Material Butcher Block, Depth 30 in, Width 72 in, 2000 lb Load Capacity, Height 32 in to 35 in, Color Gray, Workbench/Table Leg Type Straight, Straight Edge Type, Top Thickness 1 3/4 in, Workbench/Table Frame Material Steel, Workbench/Table Adjustment Bolted, Includes Leg Levelers, Workbench/Table Assembly Assembled, Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, Green, 9 1/4 in L (QUS221GN)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- AMGOOD 18x24 Rolling Prep Table with Stainless Steel Top (AMG WT-1824-WHEELS)
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- LITTLE GIANT Machine Table, 10,000 lb., 16"Dx30"Wx30"H (MTH2-1630-30)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- Little Giant Work Tables