Shop All Mobile Workbenches & Workstations
Little Giant
Workbench, Butcher Block, 60" W, 30" D
Mfr # WTS-3060-3R-2DR
Zoro # G603538815
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,466.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 35 in
- Workbench/Table Surface Material Butcher Block
- Workbench/Table Frame Material Steel
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WTS-3060-3R-2DR
- Zoro # G603538815
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 35 in |
Depth | 30 in |
Details
Item | Mobile Workbench |
Workbench/Table Surface Material | Butcher Block |
Workbench/Table Frame Material | Steel |
Load Capacity | 1000 lb |
Finish | Powder Coated |
Color | Gray |
Includes | (2) Locking Drawers |
Workbench Item | Workbench |
Workbench/Table Assembly | Assembled |
Workbench/Table Leg Type | Straight |
Top Thickness | 1 3/4 in |
Edge Type | Straight |
Leg Type | Straight |
Description
Mobile Workbench, Color Gray, Includes (2) Locking Drawers
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- ZORO SELECT Open Head Salvage Drum, Steel, 55 gal, Unlined, Yellow (HM5502Q)
- SOUTHERN IMPERIAL Fastback 2 in. L Galvanized Gray Scan Hook , 100PK (R33-2-212)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1936)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- Little Giant Mobile Workbenches & Workstations