Shop All Work Tables
Little Giant
Workbench, Butcher Block, 48" W, 30" D
Mfr # WSJ2-3048-AH
Zoro # G2205905
product price: $749.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Width 48 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WSJ2-3048-AH
- Zoro # G2205905
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 28-3/4 in to 42-3/4 in |
Overall Width | 48 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Height Adjustability | Adjustable Height |
Overall WxD | 48 in x 30 in |
Height Adjustment Mechanism | Leveling Feet |
Height Adjustment Increments | 2 in |
Overall Height Range | 28 3/4 in to 42 3/4 in |
Minimum Adjustable Height | 28 3/4 in |
Maximum Adjustable Height | 42 3/4 in |
Work Surface Width | 48 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 3,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Ivory, 14 3/4 in L (QUS240IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, Yellow, 17 7/8 in L (QSB204YL)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Clear, 23 5/8 in L (QSB816CL)
- 80/20 Left Hand Pivot Assembly W/L-Handle 10 S (4139)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 24" D (WSJ2-2448-36)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-24)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 36"x24" (SVTR5-3624)
- Little Giant Work Tables