Shop All Work Tables
Little Giant
Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb
Mfr # WSJ2-3048-AH-DR
Zoro # G2205896
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$902.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 30 in
- Height 28-3/4 in to 42-3/4 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WSJ2-3048-AH-DR
- Zoro # G2205896
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 30 in |
Height | 28-3/4 in to 42-3/4 in |
Drawer Width | 13 in |
Drawer Depth | 17 in |
Overall Width | 48 in |
Drawer Height | 4 1/2 in |
Overall Depth | 30 in |
Height Adjustment Mechanism | Leveling Feet |
Minimum Adjustable Height | 28 3/4 in |
Overall WxD | 48 in x 30 in |
Work Surface Width | 48 in |
Height Adjustability | Adjustable Height |
Overall Height Range | 28 3/4 in to 42 3/4 in |
Work Surface Depth | 30 in |
Maximum Adjustable Height | 42 3/4 in |
Height Adjustment Increments | 2 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 3 in H (DS92035)
- WESCO Drum Gauge w/ Zinc Die Cast Faucet, 22" (272006)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 3 1/2 in H (DC2035-XL)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Yellow (30281YELLO)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST2-2460-36)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-36)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-24)
- Little Giant Work Tables