Shop All Work Tables
Little Giant
Workbench, Butcher Block, 48" W, 24" D
Mfr # WSJ2-2448-36
Zoro # G2205981
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Width 48 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Butcher Block
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WSJ2-2448-36
- Zoro # G2205981
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 37 3/4 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height Range | 37 3/4 in |
Overall Fixed Height | 37 3/4 in |
Work Surface Width | 48 in |
Overall WxD | 48 in x 24 in |
Height to Surface Top | 37 3/4 in |
Work Surface Depth | 24 in |
Height Adjustability | Fixed Height |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height 37 3/4 in, Overall Load Capacity 3,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- KRUEGER Barrel Level Gauge, 30 Gallon, 3/4" NPT (B-30-.75)
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14079)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- LITTLE GIANT Workbench, Butcher Block, 60" W, 30" D (WSJ2-3060-36)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- LITTLE GIANT Fixed Work Table, Steel, 60" W, 30" D (MTH1-3060-36)
- ZORO SELECT Fixed Work Table, SS, 36" W, 30" D (4UEL2)
- Little Giant Work Tables