Shop All Work Tables
Little Giant
Workbench, Butcher Block, 36" W, 24" D
Mfr # WTS-2436-LL
Zoro # G2205729
product price: $488.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Height 32 in to 35 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WTS-2436-LL
- Zoro # G2205729
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 32 in to 35 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Work Surface Width | 36 in |
Overall WxD | 36 in x 24 in |
Work Surface Depth | 24 in |
Minimum Adjustable Height | 33 1/2 in |
Overall Height Range | 33 1/2 in to 35 in |
Height Adjustment Mechanism | Leg Leveler |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 35 in |
Description
Workbench, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Leg Levelers, Maximum Adjustable Height 35 in, Minimum Adjustable Height 33 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- LITTLE GIANT Workbench, SS, 72" W, 30" D (WSS2-3072-36)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- LITTLE GIANT Recving Station, Stationry, Pwder Coat, Gr (RS-2436-LL)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT2436-2)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT2448-2)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 36" (MTH30366PHBKAH)
- DURHAM MFG Adj. Work Table, Steel, 120" W, 30" D (WBF-30120-95)
- Little Giant Work Tables