Shop All Work Tables
Little Giant
Workbench, Butcher Block, 24" W, 24" D
Mfr # WTS-2424-LL
Zoro # G2205738
product price: $414.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$414.99
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Height 32 in to 35 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Butcher Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WTS-2424-LL
- Zoro # G2205738
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 32 in to 35 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Maximum Adjustable Height | 35 in |
Minimum Adjustable Height | 33 1/2 in |
Overall Height Range | 33 1/2 in to 35 in |
Work Surface Depth | 24 in |
Height Adjustability | Adjustable Height |
Overall WxD | 24 in x 24 in |
Height Adjustment Mechanism | Leg Leveler |
Work Surface Width | 24 in |
Description
Workbench, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Leg Levelers, Maximum Adjustable Height 35 in, Minimum Adjustable Height 33 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Clear (30138SCLAR)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- LYON Bench, Locker Room (PP5794)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW3060-HD-6PHFL)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW-3036-HD)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-24)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 22" D (MTH1-2230-30)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- Little Giant Work Tables