Shop All Workbenches
Little Giant
Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb.
Mfr # WST2-3660-AH-PB
Zoro # G8592160
original price:
$1,088.58
5% off
new price: $1,023.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,023.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches with Pegboard
- Load Capacity 4500 lb.
- Width 60"
- Color Gray
- Height 27" to 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST2-3660-AH-PB
- Zoro # G8592160
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Height | 27" to 41" |
Details
Item | Work Benches with Pegboard |
Workbench/Work Table Type | Work Benches with Pegboard |
Load Capacity | 4500 lb. |
Color | Gray |
Workbench/Table Frame Material | Iron |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,36x60",4500 lb.,Pegboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3E)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- LITTLE GIANT Multi-Shelf Machine Table, Steel, 24" W, 32-1/2" Height, 2000 lb., Straight (MT1824-2)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- FOAMPRO Wrought Iron Painter (88)
- Little Giant Workbenches