Shop All Workbenches
Little Giant
Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb.
Mfr # WST2-2448-AH-PB
Zoro # G8592136
original price:
$822.32
5% off
new price: $776.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$776.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches with Pegboard
- Load Capacity 5000 lb.
- Width 48"
- Color Gray
- Height 27" to 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WST2-2448-AH-PB
- Zoro # G8592136
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 27" to 41" |
Details
Item | Work Benches with Pegboard |
Workbench/Work Table Type | Work Benches with Pegboard |
Load Capacity | 5000 lb. |
Color | Gray |
Workbench/Table Frame Material | Iron |
Workbench/Table Assembly | Assembled |
Finish | Powder Coated |
Gauge | Top: 12 ga. |
Method of Construction | Welded |
No. of Shelves | 1 |
Description
Workbench,24x48",5000 lb.,Pegboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- GLARO Coat Rack, 2 Shelves, 36 In W, Satin Alum (502-36SA)
- INTERDESIGN Hook Wardrb Otd Dbl Chbm (76500)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- LITTLE GIANT Workbenches, 72" W, 36" Height, 4000 lb. (WST2-3672-36-PB)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- Little Giant Workbenches