Shop All Basket & Cube Trucks
Little Giant
Wire Truck, 3600 lb, 48 Inx30 Inx45.5 In
Mfr # CA-3048-8PPY
Zoro # G9844283
product price: $650.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$650.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 30 in
- Overall Width 54 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CA-3048-8PPY
- Zoro # G9844283
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 47 in |
Overall Length | 30 in |
Overall Width | 54 1/2 in |
Shelf Length | 48 in |
Caster Dia. | 8" |
Caster Width | 2 in |
Shelf Width | 30 in |
Mesh Size | 3/4 x 1-3/4 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Inside Width | 30 in |
Inside Length | 48 in |
Caster Mounting Height | 9 1/2 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 54-1/2 inx30 inx47 in |
Shelf LxW | 48 inx30 in |
Caster Wheel Dia. | 6 in |
Inside Height | 36 in |
Handle Width | 30 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,600 lb, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 30 in, Overall Width 54 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- CHECKERS Wheel Chock, 8" W x 12" D x 5" H, PR (CH4121-12-CH5)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (ZT70-21PCL)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- LITTLE GIANT Bulk Truck, 3 Mesh, 3 adj. Shelf, 30x48 (T3-A-3048-6PY)
- LITTLE GIANT Bulk Trucks, 3600 lb., 24x60", 3 Shelf (T3L-2460-6PY)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, Red (36FL33)
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- RUBBERMAID COMMERCIAL Cube Truck, 5/8 cu. yd., 500 lb. Cap, Black (FG461600BLA)
- RUBBERMAID COMMERCIAL Truck, Recycling (FG461673BLUE)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Blue Vinyl (G60-BBW-EXE-4UNN)
- Little Giant Basket & Cube Trucks