Shop All Conduit, Wire Reel & Cable Racks
Little Giant
Wire Reel Cart, Louvered Panel Back Model
Mfr # RT4-5TL-LP
Zoro # G8591619
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RT4-5TL-LP
- Zoro # G8591619
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Details
Item | Wire Reel Cart,Louvered Panel Back Model |
Tool Storage Type Included | Tool Rack/Rail |
Description
Wire Reel Cart,Louvered Panel Back Model
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- KRUEGER Therma Level Gauge, Tank 32" D, 2" NPT (H-2-32)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- LITTLE GIANT Heavy-Duty Wire Reel Caddy (RT3-12P)
- LITTLE GIANT Wire Reel Caddy, 25"W x 19.5"D x 45"H, 300 lbs. Capacity (RT48S)
- LITTLE GIANT Wire Reel Cart, Open Back Model (RT4-5TL)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- LITTLE GIANT All-Welded Wire Reel Rack, 54" Height (RR-3036-54H)
- QUANTUM STORAGE SYSTEMS One 18"WX36"L 40 Reel Wire Shelf, Chrome (1836R40C)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- Little Giant Conduit, Wire Reel & Cable Racks