Shop All Wire Carts
Little Giant
Wire Reel Cart, 1200 lb., Wheel Diameter: 5"
Mfr # RC24485PYTL2DR
Zoro # G3912793
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$830.99
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Wheel Diameter 5"
- Overall Width 24 in
- Includes Total Lock Brakes, (3) 36 in Wire Spool Rods, Locking Storage Drawers with Keys
- Overall Depth 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RC24485PYTL2DR
- Zoro # G3912793
- Country of Origin United States
- Category Wire Carts
Dimensions
Wheel Diameter | 5" |
Overall Width | 24 in |
Overall Depth | 54 in |
Overall Height | 35 in |
Wheel Width | 1-1/4" |
Details
Load Capacity | 1200 lb |
Item | Wire Reel Cart |
Includes | Total Lock Brakes, (3) 36 in Wire Spool Rods, Locking Storage Drawers with Keys |
Wheel Material | Polyurethane |
Description
Wire Reel Cart, Load Capacity 1200 lb, Overall Depth 54 in, Overall Height 35 in, Overall Width 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 18 X 1090' Green 1Lb Twisted, 4Rls (14661-39-1090)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 125 lb. (416P13)
- JET 2-Hdt 2 Ton Heavy Duty Manual Trolley (262020)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- Little Giant Wire Carts