Shop All Polyurethane Wheels
Little Giant
Wheel Polyurethane, 6 in. x 2 in.
Mfr # WHMP-0620
Zoro # G4514435
original price:
$55.88
10% off
new price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2-1/4 in Hub Length, 3/4 in Roller Bearing
- Type Polyurethane
- Fits Brand Little Giant
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHMP-0620
- Zoro # G4514435
- Country of Origin China
- Category Polyurethane Wheels
Details
Includes | 2-1/4 in Hub Length, 3/4 in Roller Bearing |
Item | Wheel, 6" x 2" |
Type | Polyurethane |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Description
Wheel, 6 In. x 2 In., Includes 2-1/4 in Hub Length, 3/4 in Roller Bearing, Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T110X10)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Black (TDT-100-HD-BLACK)
- METALTECH Metal Tech Steel Silver Scaffolding Spring Lock (M-MLC1S)
- WAUSAU TILE Planter, Rectangle, 72in.Lx18in.Wx18in.H (TF4170W22)
- LITTLE GIANT Wheel Polyurethane, 5 in. x 1-1/4 in. (WHMP-05114)
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia. (400K33)
- ZORO SELECT Caster Wheel, Polyurethane, 5 in., 1540 lb. (GB 128/20K-BB0.5)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- Little Giant Caster Wheels