Shop All Polyurethane Wheels
Little Giant
Wheel Polyurethane, 5 in. x 1-1/4 in.
Mfr # WHMP-05114
Zoro # G4514450
original price:
$27.25
14% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/8 in Ball Bearing
- Fits Brand Little Giant
- Type Polyurethane
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHMP-05114
- Zoro # G4514450
- Country of Origin China
- Category Polyurethane Wheels
Details
Includes | 3/8 in Ball Bearing |
Fits Brand | Little Giant |
Type | Polyurethane |
Item | Wheel, 5" x 1-1/4" |
For Use With | Carts and Trucks |
Description
Wheel, 5 In. x 1-1/4 In., Includes 3/8 in Ball Bearing, Fits Brand Little Giant, Type Polyurethane, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN1802TX8)
- DAYTON Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Gray (2MJX6)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-52K-6P)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- DURASTAR Wheel; 5X2 Polyurethane|Polyolefin (Red|Black); 6203-Rs Precision Bear (520PPU63K-R)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Gray (2LU15)
- ZORO SELECT Caster Wheel, Precision Ball Bearing (26Y363)
- GLOBAL INDUSTRIAL Replacement 3 Polyurethane Load Wheel (241917)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- CASTERHQ 4" Total Lock Caster, Red Polyurethane Wheel, 1/2"-13 x1-1/2" Th, PK4 (ZW0-8S6-LY5)
- Little Giant Polyurethane Wheels