Shop All Pneumatic Wheels
Little Giant
Wheel Pneumatic, 9 in. x 3 in., Center Hub
Mfr # WHPN-0830
Zoro # G4514371
original price:
$71.85
9% off
new price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5/8 in Ball Bearing, Center Hub
- Fits Brand Little Giant
- Type Pneumatic
- For Use With Carts and Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHPN-0830
- Zoro # G4514371
- Country of Origin China
- Category Pneumatic Wheels
Details
Includes | 5/8 in Ball Bearing, Center Hub |
Fits Brand | Little Giant |
Type | Pneumatic |
For Use With | Carts and Trucks |
Item | Wheel, 9" x 3" |
Description
Wheel, 9 In. x 3 In., Includes 5/8 in Ball Bearing, Center Hub, Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Flanged End Cap for Airline-Style L-Track (ATECF)
- BISON LIFTING EQUIPMENT 5 Ton Geared Trolley, 20 Ft, 3.94" - 7.09" (GT050-20)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Wheel Pneumatic, 12 x 3-1/2, Center Hub (WHPN-1235-RB)
- LITTLE GIANT Wheel Pneumatic, 12 x 3-1/2, Center Hub (WHPN-1235)
- LITTLE GIANT Wheel Pneumatic, 10 in. (WHPN-1035)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- OREGON Semi-Pneumatic Wheel, 6'' x 1.5'', 1/2'' ID Hub Bore (514359)
- ZORO SELECT Pneumatic Wheel, 16 In, 670 lb (1NWV6)
- HAMILTON Pneumatic Wheel, 12X4.10/3.50-6 3/4Tpr (W-12-PRT-3/4)
- Little Giant Caster Wheels