Shop All Pneumatic Wheels
Little Giant
Wheel Pneumatic, 12 x 3-1/2, Center Hub
Mfr # WHPN-1235
Zoro # G4514329
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Carts and Trucks
- Includes Center Hub
- Fits Brand Little Giant
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHPN-1235
- Zoro # G4514329
- Country of Origin China
- Category Pneumatic Wheels
Details
Item | Wheel, 12" x 3-1/2" |
For Use With | Carts and Trucks |
Includes | Center Hub |
Fits Brand | Little Giant |
Type | Pneumatic |
Description
Wheel, 12 In. x 3-1/2 In., Includes Center Hub, Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 80 lb. Load Rating (P4S-PB020G-P-AF)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 6" x 8' - 2-ply (EE2-906-08-T3)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- LITTLE GIANT Wheel Pneumatic, 10 in. (WHPN-1035)
- LITTLE GIANT Wheel Pneumatic, 9 in. x 3 in., Center Hub (WHPN-0830)
- MARATHON INDUSTRIES Marathon Hand Truck Tire Sawtooth Tread Flat Free (00011)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- HAMILTON Pneumatic Wheel, 10X3.40/3.00-5 5/8Rb (W-10-PR-5/8)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1005)
- Little Giant Pneumatic Wheels