Shop All Pneumatic Wheels
Little Giant
Wheel Pneumatic, 12 x 3-1/2, Center Hub
Mfr # WHPN-1235-RB
Zoro # G4514310
original price:
$120.22
21% off
new price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in Roller Bearing, Center Hub
- Fits Brand Little Giant
- For Use With Carts and Trucks
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHPN-1235-RB
- Zoro # G4514310
- Country of Origin China
- Category Pneumatic Wheels
Details
Item | Wheel, 12" x 3-1/2" |
Includes | 1 in Roller Bearing, Center Hub |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Type | Pneumatic |
Description
Wheel, 12 In. x 3-1/2 In., Includes 1 in Roller Bearing, Center Hub, Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 4" Wheel Dia., 800 lb., Black (435X70)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE1601NFX5)
- ERICKSON 2"X16Ft 2500 lb Cam Logistic Strap Bulk (59153)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP001SD-10)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- LITTLE GIANT Wheel Pneumatic, 9 in. x 3 in., Center Hub (WHPN-0830)
- LITTLE GIANT Wheel Pneumatic, 10 in. (WHPN-1035)
- SERVICE CASTER SCC- 10" x 3.5" Gray Pneumatic Wheel Only with 4" Centered Hub and Ball Bearings (SCC-FPB350-4C-GRAY-BRGKIT)
- DYNABRADE Wheel Inflation/Deflation Tool, 94465 (94465)
- MARATHON Ribbed Pneu Airfld 4.80/4.00-8, 3 C, 3/4 (20063)
- OREGON Semi-Pneumatic Wheel, 10'' x 1.75'', 1/2'' ID Hub Bore (520602)
- Little Giant Pneumatic Wheels