Shop All Pneumatic Wheels
Little Giant
Wheel Pneumatic, 10 in.
Mfr # WHPN-1035
Zoro # G4514478
original price:
$75.25
10% off
new price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Fits Brand Little Giant
- For Use With Carts and Trucks
- Includes 5/8 in Ball Bearing, Offset Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHPN-1035
- Zoro # G4514478
- Country of Origin China
- Category Pneumatic Wheels
Details
Type | Pneumatic |
Item | Wheel, 10" |
Fits Brand | Little Giant |
For Use With | Carts and Trucks |
Includes | 5/8 in Ball Bearing, Offset Hub |
Description
Wheel, 10 In., Includes 5/8 in Ball Bearing, Offset Hub, Fits Brand Little Giant, Type Pneumatic, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59291 Quick-Set Stabilization Plate (59291)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb., B (S-WH-4P)
- SERVICE CASTER 8'' Pneumatic Wheel Swivel Gate and Ladder Caster (SCC-GC100S280-PNB)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- LITTLE GIANT Wheel Pneumatic, 16 in x 4 in, Center Hub (WHPN-1640)
- LITTLE GIANT Wheel Pneumatic, 9 in. x 3 in., Center Hub (WHPN-0830)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1006)
- OREGON Semi-Pneumatic Wheel, 10'' x 1.75'', 1/2'' ID Hub Bore (520602)
- ZORO SELECT Pneumatic Wheel, 16 In, 435 lb, Ply: 4 (1NWV4)
- MARASTAR Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. (4DE47)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94507 (94507)
- Little Giant Pneumatic Wheels