Shop All Cart, Truck & Dolly Parts
Little Giant
Wheel Phenolic, 6 in. x 2 in.
Mfr # WHPL-0620
Zoro # G4514426
original price:
$24.58
9% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- For Axle Size 1/2 in
- Wheel/Tread Hardness Rating Not Rated
- Tread Shape Standard
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHPL-0620
- Zoro # G4514426
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Wheel Dia. | 6 in |
For Axle Size | 1/2 in |
Wheel Width | 2 in |
Hub Length | 2 3/16 in |
Details
Item | Caster Wheel |
Wheel/Tread Hardness Rating | Not Rated |
Tread Shape | Standard |
includes Spanner Bushing | Yes |
Wheel Core Material | Phenolic |
Load Rating Range | 300 to 999 lb |
Wheel/Tread Color | 0 |
Load Rating | 900 lb |
Wheel/Tread Material | Phenolic |
Non-Marking | Yes |
Wheel Bearing Type | Roller |
Includes Spanner Bushing | Not Included |
Includes | Spanner Bushing |
Description
Caster Wheel, 900 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Phenolic Wheel/Tread Material, Not Rated, Roller, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Phenolic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE2602DFX14)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- MARATHON INDUSTRIES Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing (431)
- LITTLE GIANT Wheel Flat Free, 10 in. (WHFF-1035)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- DAYTON Caster Wheel (18-11)
- ZORO SELECT Sealer Repair Kit, 8 In (5ZZ56)
- CUSHMAN Brake Shoe, Trailing (612412)
- DAYTON Wheel (47-14)
- Little Giant Cart, Truck & Dolly Parts