Shop All Cart, Truck & Dolly Parts
Little Giant
Wheel Flat Free, 10 in.
Mfr # WHFF-1035
Zoro # G4514469
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Little Giant
- Type Flat Free
- For Use With Carts and Trucks
- Includes 5/8 in Ball Bearing, Offset Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WHFF-1035
- Zoro # G4514469
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Wheel, 10" |
Fits Brand | Little Giant |
Type | Flat Free |
For Use With | Carts and Trucks |
Includes | 5/8 in Ball Bearing, Offset Hub |
Description
Wheel, 10 In., Includes 5/8 in Ball Bearing, Offset Hub, Fits Brand Little Giant, Type Flat Free, For Use With Carts and Trucks
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb. Load Capacity (18828)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S510-TPRS-SLB-71678-4)
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- LITTLE GIANT Brake Kit, 5 in. x 1-1/4 in (SPC-205)
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- ZORO SELECT Roller (D603)
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton (24041002)
- ZORO SELECT Shelving, Chrome, 18x48 (MHL1848CG)
- ZORO SELECT O-Ring, D143 (D143)
- BUDGIT HOISTS Hose and Cable Assembly (33212906)
- Little Giant Cart, Truck & Dolly Parts