Shop All Utility Carts
Little Giant
Welded Utility Cart, Steel, 2 Shelves, 2,000 lb
Mfr # LG24366PY
Zoro # G3912979
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Key Features
- Overall Height 36 1/2 in
- Overall Length 41 1/2 in
- Overall Width 24 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LG24366PY
- Zoro # G3912979
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 36 1/2 in |
Overall Length | 41 1/2 in |
Overall Width | 24 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Shelf LxW | 36 inx24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 2,000 lb |
Item | Welded Utility Cart |
Number of Shelves | 2 |
Gauge | 12 |
Finish | Powder Coated |
Caster Type | (2) Rigid, (2) Swivel |
Caster Material | Polyurethane |
Handle Included | Yes |
Description
Flat Handle Utility Cart, Load Capacity 2,000 lb, Number of Shelves 2, Gauge 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 6 ft. Sectional Ladder, Fiberglass, 375 lb Load Capacity (S7906-2)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 4 in W, Nylon, Yellow (EN2804NX10)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 3 Shelves, 1,200 lb (3LG1832BRK)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- LITTLE GIANT Bin Cart with Pegboard Tool Storage, 24" x 36" Shelf (BC2436TLPB)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- Little Giant Utility & Storage Carts