Shop All Bulk Storage Lockers
Little Giant
Welded Storage Locker, 3-Shelf, 36 x 72"
Mfr # SL3-3672
Zoro # G4871450
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,180.99
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SL3-3672
- Zoro # G4871450
- Country of Origin United States
- Category Bulk Storage Lockers
Details
Item | Welded Storage Locker,3-Shelf,36 x 72" |
Number of Shelves | 1 |
Description
Welded Storage Locker,3-Shelf,36 x 72 In., Number of Shelves 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDDS244878-8S95)
- PIG PIG Drum Patch & Repair Kit (PTY203)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- LITTLE GIANT Bulk Storage Locker, 73 in W, 33 in D, 52 in H, 2 Shelves, 2 Doors, Steel, Assembled (SC2-3072-NC)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- ADIROFFICE 48'' Locker for Kids, Black Body With White Doors (ADI629-01-B-W)
- Little Giant Bulk Storage Lockers