Shop All Bulk Storage Lockers
Little Giant
Welded Storage Locker, 3-Shelf, 24 x 60"
Mfr # SL3-2460
Zoro # G4871505
product price: $1,556.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,556.99
Free 30-Day Returns
Key Features
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # SL3-2460
- Zoro # G4871505
- Country of Origin United States
- Category Bulk Storage Lockers
Details
Item | Welded Storage Locker,3-Shelf,24 x 60" |
Number of Shelves | 1 |
Description
Welded Storage Locker,3-Shelf,24 x 60 In., Number of Shelves 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Single 1.5" Diameter Shaft Base 15 S (5200)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (QSB109RD)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 52 in H, 0 Shelves, 2 Doors, Steel, Assembled (SCN-2460-NC)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- ADIROFFICE 24'' Locker for Kids, Misty Green (ADI629-02-MGRN)
- Little Giant Bulk Storage Lockers