Shop All General Purpose Metal Shelving
Little Giant
Welded Steel Adjustable Shelving
Mfr # 5SH-A-2460-72
Zoro # G3935474
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Depth 24 in
- Overall Width 60 in
- Shelf Style Solid
- Shelving Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 5SH-A-2460-72
- Zoro # G3935474
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Overall HxWxD | 72 in x 60 in x 24 in |
Details
Item | Welded Steel Adjustable Shelving |
Number of Shelves | 5 |
Shelf Style | Solid |
Shelving Gauge | 12 ga |
Color | Dove Gray |
Shelving Material | Steel |
Shelf Configuration | Starter |
Whole Unit Load Capacity | 7,500 lb |
Post Construction | Angle |
Assembled | Partially Assembled |
Load Capacity per Shelf | 1,500 lb |
Shelf Adjustment Increments | 3 1/2 in |
Frame Material | Steel |
Duty Rating | Heavy-Duty |
Mounting Hardware Required | No |
Description
Welded Steel Adjustable Shelving, Dove Gray, Frame Material Steel, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 7,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 72 in, Overall Width 60 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 12 ga, Shelf Adjustment Increments 3 1/2 in, Mounting Type Bolts, Mounting Hardware Required No, Duty Rating Heavy-Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO DR-2 Drum Rack, DR-2 (240026)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID241GY)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (30270GREEN)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- Little Giant General Purpose Metal Shelving