Shop All General Purpose Metal Shelving
Little Giant
Welded Steel Adjustable Shelving
Mfr # 4SH-A-1832-72
Zoro # G3932108
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Depth 18 in
- Overall Width 30 in
- Shelf Style Solid
- Shelving Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 4SH-A-1832-72
- Zoro # G3932108
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Depth | 18 in |
Overall Width | 30 in |
Overall HxWxD | 72 in x 30 in x 18 in |
Details
Item | Welded Steel Adjustable Shelving |
Number of Shelves | 4 |
Shelf Style | Solid |
Shelving Gauge | 12 ga |
Color | Dove Gray |
Shelving Material | Steel |
Shelf Configuration | Starter |
Whole Unit Load Capacity | 6,000 lb |
Shelf Adjustment Increments | 3 1/2 in |
Post Construction | Angle |
Duty Rating | Heavy-Duty |
Frame Material | Steel |
Mounting Hardware Required | No |
Assembled | Partially Assembled |
Load Capacity per Shelf | 1,500 lb |
Description
Welded Steel Adjustable Shelving, Dove Gray, Frame Material Steel, Load Capacity per Shelf 1,500 lb, Whole Unit Load Capacity 6,000 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 30 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 12 ga, Shelf Adjustment Increments 3 1/2 in, Mounting Type Bolts, Mounting Hardware Required No, Duty Rating Heavy-Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Blue (30288BLUE)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- Little Giant General Purpose Metal Shelving