Shop All Wire Carts
Little Giant
Welded Drop-Gate Truck, 2000 lb., Overall Length: 54"
Mfr # CAWD24486PY
Zoro # G3911378
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Overall Width 24 in
- Overall Height 45 in
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CAWD24486PY
- Zoro # G3911378
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 24 in |
Overall Height | 45 in |
Overall Length | 54 in |
Caster Width | 2 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Welded Drop-Gate Truck |
Caster Material | Polyurethane |
Finish | Powder Coated |
Gauge | 12 |
Includes | Welded Drop-Gate With Spring Latches |
Caster Type | (2) Swivel, (2) Rigid |
Description
Welded Drop-Gate Truck, Load Capacity 2000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A3E30B4D3C1P6)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (OBEL12)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN1801DX8)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- METRO Wire Cart, 24" W x 36"L, Steel (3TJ71)
- Little Giant Wire Carts