Shop All Wire Carts
Little Giant
Welded Drop-Gate Truck, 2000 lb., Number of Shelves: 1
Mfr # CAWD30486PY
Zoro # G3911560
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Number of Shelves 1
- Caster Type (2) Swivel, (2) Rigid
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CAWD30486PY
- Zoro # G3911560
- Country of Origin United States
- Category Wire Carts
Dimensions
Shelf Width | 30 in |
Caster Width | 2 in |
Overall Width | 30 in |
Shelf Length | 48 in |
Overall Length | 54 in |
Shelf LxW | 48 in x 30 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Welded Drop-Gate Truck |
Number of Shelves | 1 |
Caster Type | (2) Swivel, (2) Rigid |
Caster Material | Polyurethane |
Finish | Powder Coated |
Includes | Welded Drop-Gate With Spring Latches |
Gauge | 12 |
Description
Welded Drop-Gate Truck, Load Capacity 2000 lb, 12 Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 30 in, Number of Shelves 1, Shelf Length 48 in, Shelf Width 30 in, Includes Welded Drop-Gate With Spring Latches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Red (452R39)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 250 lb (2.03256.445 BRK1)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP43)
- EGA PRODUCTS Industrial Rolling Ladder, 5 Steps, 16"W Perforated Tread, 450 lbs. Capacity (B5020HSU)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Removable Drop-Gate Truck, 2000 lb. (CARD-2448-8PY)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- ZORO SELECT Wire High Cart, Heavy Duty, 60x24x69 In (1ECJ1)
- Little Giant Utility & Storage Carts