Shop All Wire Carts
Little Giant
Welded Drop-Gate Truck, 2000 lb., Gauge: 12
Mfr # CAWD24606PY
Zoro # G3911323
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 2000 lb
- Gauge 12
- Overall Width 24 in
- Includes Welded Drop-Gate With Spring Latches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # CAWD24606PY
- Zoro # G3911323
- Country of Origin United States
- Category Wire Carts
Dimensions
Overall Width | 24 in |
Overall Length | 66 in |
Caster Width | 2 in |
Overall Height | 45 in |
Details
Color | Gray |
Load Capacity | 2000 lb |
Item | Welded Drop-Gate Truck |
Gauge | 12 |
Includes | Welded Drop-Gate With Spring Latches |
Finish | Powder Coated |
Caster Material | Polyurethane |
Caster Type | (2) Swivel, (2) Rigid |
Description
Welded Drop-Gate Truck, Load Capacity 2000 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON ColsonĀ® 2 Series Wheel 5.00004.459 WS - 4 x 2 Performa Rubber 1/2 Roller Bearing - Gray (5.00004.459 WS)
- PEERLESS CHAIN 6MM X 200' PLASTIC CHAINYELLOW, H2612-0452 (H2612-0452)
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Mobile Storage Locker, 30x60, Adj Shelf (SL1A-3060-6PYFL)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- GLOBAL EQUIPMENT Nexel Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 72"L x 24"W x 69"H (436920)
- Little Giant Utility & Storage Carts