Shop All Wagon Carts
Little Giant
Wagon Truck With 5th Wheel, 1200 lb.
Mfr # LW243610
Zoro # G3912629
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Width 24 in
- Color Red
- Load Capacity 1,200 lb
- Gauge 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LW243610
- Zoro # G3912629
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Length | 38 in |
Overall Width | 24 in |
Details
Color | Red |
Load Capacity | 1,200 lb |
Item | Wagon Truck With 5th Wheel |
Gauge | 12 ga |
Finish | Powder Coated |
Includes | 1-1/2 in Sides |
Description
Wagon Truck With 5th Wheel, Load Capacity 1,200 lb, 12 ga Gauge, Powder Coated Finish, Red Color, Overall Length 38 in, Overall Width 24 in, Includes 1-1/2 in Sides
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 150 lb. (32J872)
- ZORO SELECT Column Protector, For 10 In Column, Grn (1710LM)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 10ft. Load Chain, 6000 lb. Load Capacity, 10 ft Hoist Lift (OZIND300-10LH)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Blue (TDT-50-LD-BLUE)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 36 x 60" (CH-3660-16P-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- ZORO SELECT 49 in. Wagon Truck, 1000 lbs. (12X313)
- Little Giant Wagon Carts