Shop All Wagon Carts
Little Giant
Wagon Truck, Solid Deck, 36x24, Pneum Wheel
Mfr # LW243610PFSD
Zoro # G3912647
original price:
$363.39
8% off
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 in
- Overall Width 24 in
- Color Red
- Load Capacity 1,200 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # LW243610PFSD
- Zoro # G3912647
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Length | 38 in |
Overall Width | 24 in |
Details
Color | Red |
Load Capacity | 1,200 lb |
Item | Wagon Truck |
Finish | Powder Coated |
Gauge | 12 ga |
Description
Wagon Truck, Load Capacity 1,200 lb, 12 ga Gauge, Powder Coated Finish, Red Color, Overall Length 38 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 24,000 lb, Carbon Steel (55AY15)
- DAYTON Festoon System Kit, C-Track, 80 Ft, Flat (7CZ35)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112166)
- B/A PRODUCTS CO Shackle, 3/4" Body Sz, 7/8" Pin Dia. (9-W3)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 36 x 72" (CD-3672-16P-CR)
- LITTLE GIANT Wagon Truck With 5th Wheel, 1200 lb. (LW243610)
- LITTLE GIANT Wagon Truck, 1200 lb, Perfortd Deck, 24x36" (LDWP2436-X6-10)
- LITTLE GIANT Wagon Truck, 8-Wheeler, 3000 lb., 30 x 60" (CD-3060-16P-CR)
- ZORO SELECT Wagon Truck, Perf Deck, 24x36, Cap 1000 Lb (26Y490)
- Little Giant Platform & Panel Trucks