Shop All Wagon Carts
Little Giant
Wagon Truck, 8-Wheeler, 3000 lb., 30 x 60"
Mfr # CD-3060-16P-CR
Zoro # G4873806
product price: $1,184.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CD-3060-16P-CR
- Zoro # G4873806
- Country of Origin United States
- Category Wagon Carts
Details
Item | Wagon Truck,8-Wheeler,3000 lb.,30 x 60" |
Description
Wagon Truck,8-Wheeler,3000 lb.,30 x 60 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 4 in., 350 lb, Gray (XS0420112)
- COFFING HOISTS Coffing Upper Hook Plate Assembly (420985SAC)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 36 x 60" (CH-3660-12MR)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- LITTLE GIANT Wagon Truck With 5th Wheel, 1200 lb. (LW243610)
- LITTLE GIANT Wagon Truck, 1200 lb, Perfortd Deck, 24x36" (LDWP2436-X6-10)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lbs Capacity, 16" Pneumatic, 36" x 72" (CH367216P)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lbs Cap, 12" Mold-On Rubber, 30" x 60" (CH306012MR)
- Little Giant Wagon Carts