Shop All Wagon Carts
Little Giant
Wagon Truck, 3500 lb., Mold-On Rubber
Mfr # CH2448X612MR
Zoro # G3911472
product price: $729.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$729.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Color Gray
- Load Capacity 3,500 lb
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # CH2448X612MR
- Zoro # G3911472
- Country of Origin United States
- Category Wagon Carts
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Color | Gray |
Load Capacity | 3,500 lb |
Item | Wagon Truck |
Finish | Powder Coated |
Gauge | 12 ga |
Description
Wagon Truck, Load Capacity 3,500 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- COMPONENT HARDWARE Grey Rubber Funnel Shaped Scrap Block (J92-5000)
- LITTLE GIANT Wagon Truck, 36x72, Lip Deck, 2000 lb. (CH-3672-12P)
- LITTLE GIANT Wagon Truck, 1200 lb, Perfortd Deck, 24x36" (LDWP2436-X6-10)
- LITTLE GIANT Wagon Truck, 36x72, Flush Deck, 2000 lb. (CH-3672-12P-FSD)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3000 lb., 24 x 36" (CH-2436-16P)
- LITTLE GIANT Wagon Truck, 30x48, Lip Deck, 2000 lb. (CH-3048-12P)
- LITTLE GIANT Wagon Truck, 30x48, Flush Deck, 2000 lb. (CH-3048-12P-FSD)
- ZORO SELECT Wagon Truck, Flush Deck, 30x60, Cap 2000 Lb (26Y461)
- Little Giant Platform & Panel Trucks